Flat washer DIN 125A Untreated M3

  • ERIKS:11760592
  • Manufacturer:4043952046760
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
3.2 mm
Outer Diameter
7 mm
Thickness
0.5 mm
Suitable for bolt size metric (M..)
3
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089