Flat washer DIN 125A Untreated M20

  • ERIKS:23689025
  • Manufacturer:4043952046715
Image 1
Save to list

€0.24/ pieceexcl. VAT

€0.29incl. VAT

Sold per: 200Min. order: 200

200 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
21 mm
Outer Diameter
37 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
20
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089