
€0.08/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 100Min. order: 100
7600 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125A |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 10.5 mm |
Outer Diameter | 20 mm |
Thickness | 2 mm |
Suitable for bolt size metric (M..) | 10 |
DIN standard | 125A |
Type | Flat washer |
Facet | No |
ISO standard | 7089 |