Flat washer DIN 125A Titanium M5

  • ERIKS:11741301
  • Manufacturer:4043377024350
Image 1
Save to list

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Titanium
Surface protection
Untreated
Inner Diameter
8.4 mm
Outer Diameter
16 mm
Thickness
1 mm
Suitable for bolt size metric (M..)
5
DIN standard
125A
Type
Flat washer
ISO standard
7089