Flat washer DIN 125A Synthetic material 8

  • ERIKS:23271901
  • Manufacturer:4051426600981
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Synthetic material
Material quality
PA 6.6
Surface protection
Untreated
Inner Diameter
8.4 mm
Outer Diameter
16 mm
Thickness
1.6 mm
Suitable for bolt size metric (M..)
8
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089