
€0.85/ pieceexcl. VAT
€1.02incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125A |
Material | Synthetic material |
Material quality | PA 6.6 |
Surface protection | Untreated |
Inner Diameter | 31 mm |
Outer Diameter | 56 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 30 |
DIN standard | 125A |
Type | Flat washer |
Facet | No |
ISO standard | 7089 |