
€0.03/ pieceexcl. VAT
€0.03incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125A |
Material | Synthetic material |
Material quality | PA 6.6 |
Surface protection | Untreated |
Inner Diameter | 3.2 mm |
Outer Diameter | 7 mm |
Thickness | 0.5 mm |
Suitable for bolt size metric (M..) | 3 |
DIN standard | 125A |
Type | Flat washer |
Facet | No |
ISO standard | 7089 |