Flat washer DIN 125A Synthetic material 3

  • ERIKS:11760788
  • Manufacturer:4043952049181
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Synthetic material
Material quality
PA 6.6
Surface protection
Untreated
Inner Diameter
3.2 mm
Outer Diameter
7 mm
Thickness
0.5 mm
Suitable for bolt size metric (M..)
3
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089