Flat washer DIN 125A Synthetic material 22

  • ERIKS:11760784
  • Manufacturer:4043952700648
Image 1
Save to list

€0.39/ pieceexcl. VAT

€0.47incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Synthetic material
Material quality
PA 6.6
Surface protection
Untreated
Inner Diameter
23 mm
Outer Diameter
39 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
22
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089