Flat washer DIN 125A Stainless steel M8

  • ERIKS:14283758
  • Manufacturer:8716024121172
Image 1
Save to list

€0.25/ pieceexcl. VAT

€0.31incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Inner Diameter
8.4 mm
Outer Diameter
16 mm
Thickness
1.6 mm
Suitable for bolt size metric (M..)
8
DIN standard
125A
Type
Flat washer
ISO standard
7089