
€0.03/ pieceexcl. VAT
€0.03incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125A |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 7.4 mm |
Outer Diameter | 14 mm |
Thickness | 1.6 mm |
Suitable for bolt size metric (M..) | 7 |
DIN standard | 125A |
Type | Flat washer |
Facet | No |
ISO standard | 7089 |