
€2.48/ pieceexcl. VAT
€3.00incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125A |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 37 mm |
Outer Diameter | 66 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 36 |
DIN standard | 125A |
Type | Flat washer |
ISO standard | 7089 |