Flat washer DIN 125A Stainless steel M33

  • ERIKS:23270781
  • Manufacturer:4043377024152
Image 1
Save to list

€2.39/ pieceexcl. VAT

€2.90incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Inner Diameter
34 mm
Outer Diameter
60 mm
Thickness
5 mm
Suitable for bolt size metric (M..)
33
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089