Flat washer DIN 125A Stainless steel M30

  • ERIKS:23270780
  • Manufacturer:4043377024138
Image 1
Save to list

€2.10/ pieceexcl. VAT

€2.54incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Inner Diameter
31 mm
Outer Diameter
56 mm
Thickness
4 mm
Suitable for bolt size metric (M..)
30
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089