Flat washer DIN 125A Stainless steel M3.5

  • ERIKS:23265867
  • Manufacturer:4043377023728
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
3.7 mm
Outer Diameter
8 mm
Thickness
0.5 mm
Suitable for bolt size metric (M..)
3.5
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089