Flat washer DIN 125A Stainless steel M2.5

  • ERIKS:23270764
  • Manufacturer:8715492345011
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 2000Min. order: 2000

2000 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Inner Diameter
2.7 mm
Outer Diameter
6 mm
Thickness
0.5 mm
Suitable for bolt size metric (M..)
2.5
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089