
0,30 €/ pieceexcl. VAT
0,36 €incl. VAT
Sold per: 200Min. order: 200
800 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125A |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Thickness | 2.5 mm |
Suitable for bolt size metric (M..) | 14 |
DIN standard | 125A |
Type | Flat washer |
Facet | No |
ISO standard | 7089 |