Flat washer DIN 125A Stainless steel M10

  • ERIKS:23265873
  • Manufacturer:4043377023735
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 500Min. order: 500

5000 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
10.5 mm
Outer Diameter
20 mm
Thickness
2 mm
Suitable for bolt size metric (M..)
10
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089