Flat washer DIN 125A Hot dip galvanized M8

  • ERIKS:11760690
  • Manufacturer:4043952048146
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Carbon steel
Surface protection
Hot dip galvanized
Inner Diameter
8.4 mm
Outer Diameter
16 mm
Thickness
1.6 mm
Suitable for bolt size metric (M..)
8
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089