Flat washer DIN 125A Hot dip galvanized M18

  • ERIKS:11760693
  • Manufacturer:4043952048191
Image 1
Save to list

€0.32/ pieceexcl. VAT

€0.39incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Carbon steel
Surface protection
Hot dip galvanized
Inner Diameter
19 mm
Outer Diameter
34 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
18
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089