Flat washer DIN 125A Galvanic/electrolytic zinc plated M33

  • ERIKS:14282888
  • Manufacturer:8716024115423
Image 1
Save to list

€1.61/ pieceexcl. VAT

€1.94incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
34 mm
Outer Diameter
60 mm
Thickness
5 mm
Suitable for bolt size metric (M..)
33
DIN standard
125A
Type
Flat washer
ISO standard
7089