Flat washer DIN 125A Galvanic/electrolytic zinc plated M27

  • ERIKS:14282914
  • Manufacturer:8716024352620
Image 1
Save to list

€0.62/ pieceexcl. VAT

€0.75incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
28 mm
Outer Diameter
50 mm
Thickness
4 mm
Suitable for bolt size metric (M..)
27
DIN standard
125A
Type
Flat washer
ISO standard
7089