Flat washer DIN 125A Galvanic/electrolytic zinc plated M20

  • ERIKS:14282248
  • Manufacturer:8716024352453
Image 1
Save to list

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
21 mm
Outer Diameter
37 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
20
DIN standard
125A
Type
Flat washer
ISO standard
7089