Flat washer DIN 125A Galvanic/electrolytic zinc plated M2.5

  • ERIKS:11760643
  • Manufacturer:4043952047347
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 5000Min. order: 5000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
2.7 mm
Outer Diameter
6 mm
Thickness
0.5 mm
Suitable for bolt size metric (M..)
2.5
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089