Flat washer DIN 125A Brass M8

  • ERIKS:14545621
  • Manufacturer:4043952049976
Image 1
Save to list

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Brass
Surface protection
Untreated
Inner Diameter
8.4 mm
Outer Diameter
16 mm
Thickness
1.6 mm
Suitable for bolt size metric (M..)
8
DIN standard
125A
Type
Flat washer
ISO standard
7089