Flat washer DIN 125A Brass M6

  • ERIKS:11760820
  • Manufacturer:4043952049716
Image 1
Save to list

€0.14/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Brass
Surface protection
Untreated
Inner Diameter
6.4 mm
Outer Diameter
12 mm
Thickness
1.6 mm
Suitable for bolt size metric (M..)
6
DIN standard
125A
Type
Flat washer
ISO standard
7089