
€0.04/ pieceexcl. VAT
€0.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125A |
Material | Brass |
Surface protection | Untreated |
Inner Diameter | 5.3 mm |
Outer Diameter | 10 mm |
Thickness | 1 mm |
Suitable for bolt size metric (M..) | 5 |
DIN standard | 125A |
Type | Flat washer |
Facet | No |
ISO standard | 7089 |