Flat washer DIN 125A Brass M4

  • ERIKS:14477070
  • Manufacturer:4043952049945
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Brass
Surface protection
Untreated
Inner Diameter
4.3 mm
Outer Diameter
9 mm
Thickness
0.8 mm
Suitable for bolt size metric (M..)
4
DIN standard
125A
Type
Flat washer
ISO standard
7089