Flat washer DIN 125A Brass M10

  • ERIKS:11760822
  • Manufacturer:4043952049471
Image 1
Save to list

€0.35/ pieceexcl. VAT

€0.43incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Brass
Surface protection
Untreated
Inner Diameter
10.5 mm
Outer Diameter
20 mm
Thickness
2 mm
Suitable for bolt size metric (M..)
10
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089