Flat washer DIN 125A Aluminium M3

  • ERIKS:14531825
  • Manufacturer:4043952049105
Image 1
Save to list

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Aluminium
Surface protection
Untreated
Inner Diameter
3.2 mm
Outer Diameter
7 mm
Thickness
0.5 mm
Suitable for bolt size metric (M..)
3
DIN standard
125A
Type
Flat washer
ISO standard
7089