Flat washer DIN 125A Aluminium M16

  • ERIKS:14531826
  • Manufacturer:4043952049099
Image 1
Save to list

€0.56/ pieceexcl. VAT

€0.67incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Aluminium
Surface protection
Untreated
Inner Diameter
17 mm
Outer Diameter
30 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
16
DIN standard
125A
Type
Flat washer
ISO standard
7089