Flat washer DIN 125A Aluminium M12

  • ERIKS:11760775
  • Manufacturer:4043952049075
Image 1
Save to list

€0.21/ pieceexcl. VAT

€0.26incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Aluminium
Surface protection
Untreated
Inner Diameter
13 mm
Outer Diameter
24 mm
Thickness
2.5 mm
Suitable for bolt size metric (M..)
12
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089