Flat washer Brass DIN 9021 M10

  • ERIKS:11794681
  • Manufacturer:4043952599136
Image 1
Save to list

€1.05/ pieceexcl. VAT

€1.28incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 9021
Material
Brass
Surface protection
Untreated
Inner Diameter
10.5 mm
Outer Diameter
30 mm
Thickness
2.5 mm
Suitable for bolt size metric (M..)
10
DIN standard
9021
Type
Flat washer
Facet
No
ISO standard
7093