
€0.62/ pieceexcl. VAT
€0.75incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 433 |
Material | Brass |
Surface protection | Untreated |
Inner Diameter | 15 mm |
Outer Diameter | 24 mm |
Thickness | 2.5 mm |
Suitable for bolt size metric (M..) | 14 |
DIN standard | 433 |
Type | Flat washer |
Facet | No |
ISO standard | 7092 |