Flat washer Brass DIN 433 M10

  • ERIKS:11762125
  • Manufacturer:4043952071373
Image 1
Save to list

€0.22/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 433
Material
Brass
Surface protection
Untreated
Inner Diameter
10.5 mm
Outer Diameter
18 mm
Thickness
1.6 mm
Suitable for bolt size metric (M..)
10
DIN standard
433
Type
Flat washer
Facet
No
ISO standard
7092