
€1.39/ pieceexcl. VAT
€1.68incl. VAT
380 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TDP |
Material | PTFE |
Colour | White |
Connection termination size | 2" |
Temperature range | from -30 to 300 °C |