Flat thread seal PTFE 48x39x2 - 1.1/2"

  • ERIKS:10037684
Image 1
Flat thread seal for female coupling with a flat coupling seal.
Save to list

€0.97/ pieceexcl. VAT

€1.17incl. VAT

940 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PTFE
Colour
White
Connection termination size
1.1/2"
Temperature range
from -30 to 300 °C