Flat thread seal PTFE 41x33x2 - 1.1/4"

  • ERIKS:11274543
Image 1
Flat thread seal for female coupling with a flat coupling seal.
Save to list

€0.89/ pieceexcl. VAT

€1.08incl. VAT

639 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PTFE
Colour
White
Connection termination size
1.1/4"
Temperature range
from -30 to 300 °C