Flat thread seal PTFE 33x24x2 - 1"

  • ERIKS:10037683
Image 1
Flat thread seal for female coupling with a flat coupling seal.
Save to list

€0.60/ pieceexcl. VAT

€0.73incl. VAT

1553 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PTFE
Colour
White
Connection termination size
1"
Temperature range
from -30 to 300 °C