Flat thread seal PTFE 25x19x2 - 3/4"

  • ERIKS:10037682
Image 1
Flat thread seal for female coupling with a flat coupling seal.
Save to list

€0.35/ pieceexcl. VAT

€0.42incl. VAT

1415 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PTFE
Colour
White
Connection termination size
3/4"
Temperature range
from -30 to 300 °C