Flat thread seal PTFE 20x13x2 - 1/2"

  • ERIKS:10037681
Image 1
Flat thread seal for female coupling with a flat coupling seal.
Save to list

€0.32/ pieceexcl. VAT

€0.39incl. VAT

774 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PTFE
Colour
White
Connection termination size
1/2"
Temperature range
from -30 to 300 °C