
€2.92/ pieceexcl. VAT
€3.53incl. VAT
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TDU |
Material | PUR |
Colour | Brown |
Connection termination size | 3" |
Temperature range | from -40 to 82 °C |