
€1.56/ pieceexcl. VAT
€1.89incl. VAT
527 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TLV |
Material | PUR |
Colour | Brown |
Connection termination size | 2.1/2" |
Temperature range | from -40 to 82 °C |