Flat thread seal Polyurethane 1"

  • ERIKS:10037690
Image 1
Flat thread seal for female coupling with a flat coupling seal.
Save to list

€1.31/ pieceexcl. VAT

€1.59incl. VAT

937 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PUR
Colour
Brown
Connection termination size
1"
Temperature range
from -40 to 82 °C