Flat coupling seal type TWVV -FKM- for TW coupling MK80/ 3"

  • ERIKS:11312140
Image 1
Flat coupling seal for TW coupling for discharge applications. For suction applications a profiled coupling seal has to be used, type TWV (former type GD).
Save to list

€25.92/ pieceexcl. VAT

€31.36incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
FPM
Colour
Black
Connection termination size
DN80
Temperature range
from -30 to 200 °C