
€12.82/ pieceexcl. VAT
€15.51incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TVV |
Material | FPM |
Colour | Green |
Connection termination size | DN50 |
Temperature range | from -30 to 200 °C |