
€6.62/ pieceexcl. VAT
€8.01incl. VAT
Sold per: 5Min. order: 5
18 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TVU |
Material | PUR |
Colour | Brown |
Connection termination size | 3" |
Temperature range | from -40 to 90 °C |