
€5.40/ pieceexcl. VAT
€6.53incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TVU |
Material | PUR |
Colour | Brown |
Connection termination size | 2" |
Temperature range | from -40 to 90 °C |