
€20.95/ pieceexcl. VAT
€25.35incl. VAT
21 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TVP |
Material | PTFE |
Colour | Black |
Connection termination size | DN80 |
Temperature range | from -30 to 300 °C |