
€5.62/ pieceexcl. VAT
€6.80incl. VAT
293 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TVH |
Material | CSM |
Colour | Green |
Connection termination size | DN80 |
Temperature range | from -40 to 145 °C |